White#7328 Extruded Acrylite Film-Masked (E), 0.125 X 48.000 X 96.000
- Mfr # SACRWH7328.125X48.000X96.00EFE
- Zoro # G900910444
product price:
$
177.99
/ea
Key Features
Color
White
Length
96
Material
Plexiglass
Width
48
Height
0.125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACRWH7328.125X48.000X96.00EFE
- Zoro #
- G900910444
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 96
- Width
- 48
- Height
- 0.125
Details
- Color
- White
- Material
- Plexiglass
- Weight
- 40
Description
Acrylite® FF acrylic sheet from Evonik Cyro is the highest quality continuously manufactured sheet on the market today. Using a proprietary, innovative process, ACRYLITE FF sheet products are economical, provide tight thickness tolerance, high optical characteristics and low stress levels. ACRYLITE FF sheet is readily available in a variety of standard sizes and thicknesses, in colors and colorless.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.