Shop PROFESSIONAL PLASTICS
See all product information
Create Account
White/Black Gravofoil 18448, 0.008 X 18.000 X 25.000 Each
- Mfr # SGRAVOFOIL.008WHBK18448
- Zoro # G000931691
product price:
$
99.69
/ea
Key Features
Material
Gravofoil
Height
0.008
Width
18
Color
White
Length
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGRAVOFOIL.008WHBK18448
- Zoro #
- G000931691
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Gravofoil
- Color
- White
- Weight
- 1
- Specific Gravity (73 Deg: g/cm3)
- 1.5
Dimensions
- Height
- 0.008
- Width
- 18
- Length
- 25
Description
Gravofoil® labeling film Sold in sheet form, this .008" thick adhesive backed product is only for use with a rotary engraver. It creates an industrial strength permanently engraved sticker. Its very malleable PVC construction allows it to conform to many product applications. Surface: Matte Engraving depth: .001" Standard Size: 18" x 25" Composition: PVC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.