White/Brushed Komalu Sheet, 0.118 X 48.000 X 120.000 ( Each)

  • Mfr # SKOMALUWBRF.118X48.000X120.000

  • Zoro # G200908561


product price:Ā  $324.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Length
120
Height
0.118
Width
48
Weight
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKOMALUWBRF.118X48.000X120.000
Zoro #
G200908561
UPC #
-
Country of Origin
Multiple

Dimensions

Length
120
Height
0.118
Width
48

Details

Color
White
Weight
24
Specific Gravity (73 Deg: g/cm3)
0.9

Description

KomAluĀ® aluminum clad sheets have film masking on both sides for added protection. The sheets can be used indoors and are really ideal outdoors where they hold up to the harsh elements of nature much better than other substrates, offering up to a 5-year life. KomAlu skin is .025 mm thick, making it perfect for bending, cutting, shaping and drilling because it won't lose its integrity, and you can use the tools already in your shop to complete your projects. The aluminum outer sheets are enameled baked and coated with polyester, resulting in a light, yet highly durable and rigid sheet. KomAlu sheets are available in 2 mm 48 x 96 white/white; 3 mm 60 x 120 gloss white/matte white and 3 mm 48 x 96 white/black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.