With Tacking Tip & Speed Tip, No 2001 Comp Flame-Retardant Welding Gun
- Mfr # HWELDGUN2001COMPFR
- Zoro # G700930932
product price:Â
$
1,880.99
/ea
Free Shipping & Returns
Key Features
Height
3
Weight
2
Color
Flame
Material
Welder
Length
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWELDGUN2001COMPFR
- Zoro #
- G700930932
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 3
- Length
- 3
- Width
- 3
Details
- Weight
- 2
- Color
- Flame
- Material
- Welder
Description
Wegener Welding Tips - Plastic Welding Tips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.