Yellow Colorboard HDPE Sheet, 0.250 X 48.000 X 96.000 Each
- Mfr # SHDPEYW.250X48X96COLORBOARD
- Zoro # G100913696
product price:
$
312.99
/ea
Key Features
Color
Yellow
Length
96
Width
48
Height
0.25
Weight
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHDPEYW.250X48X96COLORBOARD
- Zoro #
- G100913696
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 96
- Width
- 48
- Height
- 0.25
Details
- Color
- Yellow
- Weight
- 42
- Specific Gravity (73 Deg: g/cm3)
- 0.96
Description
HDPE ColorBoard® - King ColorBoard® a High-Density Polymer Sheet, Environmentally Stabilized in Bright Primary Colors for Use in Signage, Industrial, Playground and Recreational Applications If you want to keep your bright ideas looking bright for years, King ColorBoard polymer sheets are versatile, durable and colorfast for the competitive edge you're looking for. Environmentally stabilized for a lifetime of worry-free use in harsh outdoor environments, King ColorBoard is available in several gauges and comes in six vibrant colors. So, whether you're building playground equipment, park benches, picnic tables, school lockers or marine accessories, you won't find a building material that looks better or lasts longer than King ColorBoard. Accelerated color weather tests performed by independent labs and several independent R&D departments show that King ColorBoard retains its color better and longer, thanks to the stringent standard of environmental protection built into every sheet. For high traffic areas use King ColorBoard® along with King ColorCore®, our engraveable sheet to give your project that additional appeal. Colors:Red, Blue, Yellow, Tan, Green & Orange
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.