Yellow#2016 Cast Acrylic Paper-Masked Sheet, 0.187 X 48.000 X 96.000
- Mfr # SACRYW2016.187X48.000X96.000CP
- Zoro # G300906740
product price:Â
$
317.99
/ea
Key Features
Color
Yellow
Height
0.187
Material
Plexiglass
Length
96
Weight
39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACRYW2016.187X48.000X96.000CP
- Zoro #
- G300906740
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Yellow
- Material
- Plexiglass
- Weight
- 39
- FDA Compliant
- Yes
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Max. Recommended Use Temp (Deg:F)
- 200
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- Dielectric Strength (volts/mil)
- 400
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Heat Deflection Temp. (264 psi) Deg:F
- 210
Dimensions
- Height
- 0.187
- Length
- 96
- Width
- 48
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.