Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Yellow#2208 Cast Acrylic Paper-Masked Sheet, 0.125 X 48.000 X 96.000
- Mfr # SACRYW2208.125X48.000X96.000CP
- Zoro # G300907037
product price:Â
$
318.99
/ea
Key Features
Color
Yellow
Length
96
Width
48
Height
0.125
Weight
26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACRYW2208.125X48.000X96.000CP
- Zoro #
- G300907037
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 96
- Width
- 48
- Height
- 0.125
Details
- Color
- Yellow
- Weight
- 26
- Material
- Plexiglass
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- Dielectric Strength (volts/mil)
- 400
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Heat Deflection Temp. (264 psi) Deg:F
- 210
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Max. Recommended Use Temp (Deg:F)
- 200
- FDA Compliant
- Yes
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.