Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Yellow#2208 Cast Acrylic Paper-Masked Sheet, 0.250 Thick, 12 X 48
- Mfr # SACRYW2208.250CP-12X48
- Zoro # G200906871
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Width
12
Material
Plexiglass
Length
48
Height
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACRYW2208.250CP-12X48
- Zoro #
- G200906871
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 12
- Length
- 48
- Height
- 0.25
Details
- Color
- Yellow
- Material
- Plexiglass
- Weight
- 52
- Dielectric Strength (volts/mil)
- 400
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- Heat Deflection Temp. (264 psi) Deg:F
- 210
- FDA Compliant
- Yes
- Max. Recommended Use Temp (Deg:F)
- 200
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.