Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Yellow/Black Gravoply 1 - 17366, 0.062 X 24.000 X 48.000 ( Each)
- Mfr # SGRAV.062X24X48YWBK17366
- Zoro # G300932138
product price:
$
187.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
48
Material
Gravoply
Height
0.062
Width
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGRAV.062X24X48YWBK17366
- Zoro #
- G300932138
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 48
- Height
- 0.062
- Width
- 24
Details
- Color
- Yellow
- Material
- Gravoply
- Weight
- 4
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Description
Gravoply 1® is constructed with a standard .010" cap layer and perfect for most any indoor application. Coming standard with a satin surface finish, Gravoply 1 now has many matte and textured color options available as well. Interior signage Industrial identification Satin finish for Gravoply 1 Matte finish for Gravoply Decor Engraving depth .012" - .014" 2-ply or 3-ply Many colors and thicknesses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.