Yellow/White Gravoply 1 - 29564, 0.062 X 24.000 X 48.000 ( Each)

  • Mfr # SGRAV.062X24X48YWWH29564

  • Zoro # G200932191


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height
0.062
Material
Gravoply
Weight
4
Width
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGRAV.062X24X48YWWH29564
Zoro #
G200932191
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.062
Width
24
Length
48

Details

Color
Yellow
Material
Gravoply
Weight
4
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Gravoply 1® is constructed with a standard .010" cap layer and perfect for most any indoor application. Coming standard with a satin surface finish, Gravoply 1 now has many matte and textured color options available as well. Interior signage Industrial identification Satin finish for Gravoply 1 Matte finish for Gravoply Decor Engraving depth .012" - .014" 2-ply or 3-ply Many colors and thicknesses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.