
Carpet Extraction Cleaner Concentrate, 1gal Bottle, PK4 (Discontinued)
- Mfr # 36241-97161
- Zoro # G701712568
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36241-97161
Zoro #
G701712568
UPC #
10036241971615
Country of Origin
United States
Details
Weight
36 lbs
Application
Carpet/Upholstery Cleaner
Removes
Grease; Grime; Oil-Based Soil; Organic Matter; Spills; Water-Based Soil
Capacity
1 gal
Container Type
Bottle
Primary Chemical
Sodium Sesquicarbonate
Fragrance
Unscented
For Use On
Natural Textiles; Synthetic Textiles; Carpet; Upholstery
Standards
Compliant with the VOC (Volatile Organic Compound) limits, including California; Compliant with TSCA regulations; Compliant with all of the various state phosphate regulations
Cleaner Form
Liquid
Description
Professional RESOLVEĀ® Carpet Extraction Cleaner Concentrate, 1gal Bottle, 4/Carton
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.