Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Premier G2 Tall Rubber Boot, Composite Toe, 15" Height, Brick Red, 13

  • Mfr # 93255

  • Zoro # G3902573


product price: $58.89
/pr

Key Features

Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Composite
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93255
Zoro #
G3902573
UPC #
081138012738
Country of Origin
China

Dimensions

Size
13
Height
15"
Heel Height
1/2 in
Footwear Width
M
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Brick Red
Item
Tall Rubber Boot
Series
Premier G2
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Chemical, Dairy, Food Processing, Petroleum
For Outdoor Traction
Yes
Metatarsal Guard
No
Style Number
93255
Standards
ASTM F2413-18
Insulated
No
Shank Material
PVC
Footwear Sole Pattern
Chevron Plus(R)
Toe Shape
Round
Midsole Material
PVC
Footwear Closure Type
Pull On
Resists
Acids, Alkalies, Fats, Hydrocarbon
Insulation Type
None
Outsole Material
PVC
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Wide Toe Cap
No
Waterproof Type
Seamless PVC Injection
Completely Non Metallic
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Features
Cutline at 12 in, Beveled Heel
Shoe Style
Knee
Insole Color
Black
Max. Operating Temp.
120 Degrees F
Insole Material
Gel Cushioned
Footwear Brand
PROFILE

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Chevron Plus(R), Insulated No, Size 13, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.