This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HIPB72
Zoro #
G4959911
UPC #
-
Country of Origin
Unknown
Dimensions
Length
72 in
Width
12 1/4 in
Details
Item
Sign Mounting Rivets
Color
Blue
Material
Poly Backing with Reflective Sheeting
For Use With
U Channel Post
Sub-Category
Post Reflectors and Covers
Compatible Sign Post Style
U-Channel
Compatible Sign Post
U-Channel
Mounts To
Sign Post
Hardware Type
Sign Mounting Rivets
Description
Sign Mounting Rivets, Mounts To Sign Post, Compatible Sign Post U-Channel, Sign Mounting Rivets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.