Anti-Vibration Gloves, Black, L, PR
Mfr # 17304
Zoro # G6319682
product price: $60.98
/prKey Features
Minimum Temperature
Not Rated
Knuckle Padding Material
Molded TPR armor
Palm Material
AVC palm padding
Color
Black
Palm Construction
Full-length AVC palm padding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17304
Zoro #
G6319682
UPC #
720476173045
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Anti-Vibration Gloves
Minimum Temperature
Not Rated
Knuckle Padding Material
Molded TPR armor
Palm Material
AVC palm padding
Color
Black
Palm Construction
Full-length AVC palm padding
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.