Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow Support, Neoprene, Nylon, Polyester, Pull-Over, Black, Size S

  • Mfr # 500

  • Zoro # G0318328


product price: $13.39
/ea

Key Features

Color
Black
Style
Pull-Over
Material
Neoprene, Nylon, Polyester
Fits
9 to 10 in
Features
Machine Washable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500
Zoro #
G0318328
UPC #
720476160021
Country of Origin
China

Dimensions

Ergonomic Support Size
S
Width
0.8"
Size
S
Length
7"

Details

Item
Elbow Support
Color
Black
Style
Pull-Over
Material
Neoprene, Nylon, Polyester
Fits
9 to 10 in
Features
Machine Washable
Product Type
Elbow Support
Latex Content
Latex Free
Limb Circumference - Minimum
9 in
Limb Circumference - Maximum
10 in
Number of Straps
1
Closure
Hook-and-Loop
Side
Universal

Description

Elbow Support, Color Black, Material Neoprene, Nylon, Polyester, Number of Straps 1, Closure Hook-and-Loop, Side Universal, Size S, Limb Circumference - Minimum 9 in, Limb Circumference - Maximum 10 in, Latex Content Latex Free, Product Type Elbow Support, Features Machine Washable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.