Zoro Homepage

Gloves, Anti-Vibe, Wrist Supprt, Blk, S, PR

  • Mfr # 9012

  • Zoro # G6078541


product price: $78.99
/pr
Free Shipping & Returns

Key Features

Material
Neoprene - Knuckle Pad
Palm Construction
Padded Palm, Reinforced
Standards
ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X
Color
Black
Application
Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9012
Zoro #
G6078541
UPC #
720476177326
Country of Origin
Indonesia

Dimensions

Glove Size
S
Size
S

Details

Item
Gloves,Anti-Vibe,Wrist Supprt,Blk,S,PR
Material
Neoprene - Knuckle Pad
Palm Construction
Padded Palm, Reinforced
Standards
ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X
Color
Black
Application
Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation
Features
Padded Palm, Molded, Anti-Vibration, Reinforced Fingertip, Vibration Resistant, Reinforced Thumb, Impact Resistant, Knitted, Tab Closure, Wrist Support, ID Tab
Knuckle Padding Material
Neoprene

Description

Gloves,Anti-Vibe,Wrist Supprt,Blk,S,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.