Zoro Homepage

Half Finger Mechanics Gloves, Leather Palm, S, Black

  • Mfr # 860

  • Zoro # G6077570


product price: $21.59
/pr

Key Features

Color
Black
Palm Material
Leather
Application
Material Handling, Delivery, Packaging, Warehousing/Distribution, Cycling, Weightlifting
Palm Construction
Padded
Standards
EN 388: 2101 X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860
Zoro #
G6077570
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
S
Size
S

Details

Item
Half Finger Mechanics Gloves
Color
Black
Palm Material
Leather
Application
Material Handling, Delivery, Packaging, Warehousing/Distribution, Cycling, Weightlifting
Palm Construction
Padded
Standards
EN 388: 2101 X
Closure Type
hook-and-loop
Back Material
Breathable Spandex
Glove Palm Material
Leather

Description

Utility Gloves,Heavy Lifting,Black,S,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.