Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Finger Mechanics Gloves, Leather Palm, XL, Black

  • Mfr # 860

  • Zoro # G6077519


product price: $21.59
/pr

Key Features

Color
Black
Glove Length
10.75"
Palm Material
Leather
Application
Material Handling, Delivery, Packaging, Warehousing/Distribution, Cycling, Weightlifting
Palm Construction
Padded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860
Zoro #
G6077519
UPC #
720476172857
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
10.75"
Size
XL
Glove Thickness
1.25"

Details

Item
Half Finger Mechanics Gloves
Color
Black
Palm Material
Leather
Application
Material Handling, Delivery, Packaging, Warehousing/Distribution, Cycling, Weightlifting
Palm Construction
Padded
Standards
EN 388: 2101 X
Back Material
Breathable Spandex
Closure Type
hook-and-loop
Features
ID Tab, Molded, Pull-on Tab, Reinforced Thumb, Durable, Half Finger Design, Padded Palm, Breathable, Hook & Loop Closure, Brow Wipe Thumb
Glove Palm Material
Leather

Description

Utility Gloves,Heavy Lifting,Black,XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.