Half Finger Mechanics Impact Gloves, 2XL, Black, Breathable Spandex

  • Mfr # 900

  • Zoro # G6078499


product price: $39.39
/pr

Key Features

Glove Size
2XL
Color
Black
Application
Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
Palm Construction
Padded
Standards
EN 388: 1121 X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900
Zoro #
G6078499
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Size
2XL

Details

Item
Half Finger Mechanics Impact Gloves
Color
Black
Application
Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
Palm Construction
Padded
Standards
EN 388: 1121 X
Back Material
Breathable Spandex
Cuff
Neoprene
Closure Type
hook-and-loop
Minimum Temperature
Not Rated

Description

Mechanics Gloves, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.