Half Finger Mechanics Impact Gloves, Genuine Leather Palm, XL, Black

  • Mfr # 901

  • Zoro # G6078663


product price:  $20.49
/pr

Key Features

Color
Black
Glove Length
10.75"
Palm Material
Genuine Leather
Application
Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
Palm Construction
Padded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901
Zoro #
G6078663
UPC #
720476177852
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
10.75"
Size
XL
Glove Thickness
1"

Details

Item
Half Finger Mechanics Impact Gloves
Color
Black
Palm Material
Genuine Leather
Application
Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
Palm Construction
Padded
Standards
EN 388: 3122 X
Closure Type
hook-and-loop
Back Material
Breathable Spandex
Features
Molded, Hook & Loop Closure, Shock Resistant, Durable, Anti-Vibration, Half Finger Design, Impact Resistant, Breathable, Padded Palm, ID Tab, Knitted, Pull-on Tab
Glove Palm Material
Genuine Leather
Finger Coverage
Half-Finger

Description

Impact Gloves,Hlf-Fngr,Leather,Blk,XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.