Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex
Mfr # 900
Zoro # G6078438
product price:Â $43.49
/prKey Features
Color
Black
Application
Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
Palm Construction
Padded
Standards
EN 388: 1121 X
Closure Type
hook-and-loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
900
Zoro #
G6078438
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Half Finger Mechanics Impact Gloves
Color
Black
Application
Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
Palm Construction
Padded
Standards
EN 388: 1121 X
Closure Type
hook-and-loop
Cuff
Neoprene
Back Material
Breathable Spandex
Minimum Temperature
Not Rated
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.