Hi-Vis Mechanics Impact Gloves, AX Suede Palm, 2XL, Lime/Black/Orange

  • Mfr # 925F(X)

  • Zoro # G6078779


product price:  $29.19
/pr

Key Features

Color
Lime/Black/Orange
Glove Length
14.25"
Palm Material
AX Suede
Application
Oil/Gas Drilling, Extraction and Refining, Mining, Demolition, Heavy Construction, Cargo Handling, Ironwork, Clown Battling
Palm Construction
Non-Slip Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925F(X)
Zoro #
G6078779
UPC #
720476179061
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
14.25"
Size
2XL
Glove Thickness
2"

Details

Item
Hi-Vis Mechanics Impact Gloves
Color
Lime/Black/Orange
Palm Material
AX Suede
Application
Oil/Gas Drilling, Extraction and Refining, Mining, Demolition, Heavy Construction, Cargo Handling, Ironwork, Clown Battling
Palm Construction
Non-Slip Grip
Standards
EN 388: 4121 X P
Back Material
Breathable Mesh
Closure Type
pull On
Cuff
Neoprene
Features
Pull-on Tab, High Visibility, Reinforced Thumb, Reinforced Index Finger, Breathable, Non-slip Grip, Reflective Binding, Padded Cuff, Durable, Grip Dots, Impact Resistant
Glove Palm Material
AX Suede

Description

Gloves,Std Dorsal,Impct-Rdcng,Lme,2XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.