Hi-Vis Mechanics Impact Gloves, AX Suede Palm, L, Lime/Black/Orange

  • Mfr # 925F(X)

  • Zoro # G6078751


product price:  $29.19
/pr

Key Features

Color
Lime/Black/Orange
Glove Length
13.75"
Palm Material
AX Suede
Application
Oil/Gas Drilling, Extraction and Refining, Mining, Demolition, Heavy Construction, Cargo Handling, Ironwork, Clown Battling
Palm Construction
Non-Slip Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
925F(X)
Zoro #
G6078751
UPC #
720476179047
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
13.75"
Size
L
Glove Thickness
2"

Details

Item
Hi-Vis Mechanics Impact Gloves
Color
Lime/Black/Orange
Palm Material
AX Suede
Application
Oil/Gas Drilling, Extraction and Refining, Mining, Demolition, Heavy Construction, Cargo Handling, Ironwork, Clown Battling
Palm Construction
Non-Slip Grip
Standards
EN 388: 4121 X P
Cuff
Neoprene
Closure Type
pull On
Back Material
Breathable Mesh
Features
Non-slip Grip, Reflective Binding, Grip Dots, Durable, Pull-on Tab, Reinforced Index Finger, Reinforced Thumb, Padded Cuff, High Visibility, Impact Resistant, Breathable
Glove Palm Material
AX Suede

Description

Gloves,Std Dorsal,Impct-Reducng,Lme,L,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.