Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Reducing Gloves, AX Suede Palm, Thinsulate Lining, Lime, 2XL

  • Mfr # 925WP

  • Zoro # G6078830


product price: $38.00
/pr

Key Features

Color
Lime
Palm Material
AX Suede
Lining
Thinsulate
Closure Type
pull On
Standards
EN 388: 3323 X P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925WP
Zoro #
G6078830
UPC #
720476181064
Country of Origin
Indonesia

Dimensions

Size
2XL
Length
14.25"
Glove Width
5"

Details

Item
Impact Reducing Gloves
Color
Lime
Palm Material
AX Suede
Lining
Thinsulate
Closure Type
pull On
Standards
EN 388: 3323 X P
Palm Construction
Grip
Cuff
Neoprene
Application
Cold Weather Work, Oil/Gas Drilling, Extraction and Refining, Mining, Demolition, Heavy Construction, Cargo Handling, Ironwork
Features
Padded Cuff, Impact Resistant, Water Proof, Reinforced Index Finger, Reinforced Thumb, Pull-on Tab, Reflective Binding, Cold Resistant

Description

Glve,Impct-Rdcng/Thrml Wtrprf,Lme,2XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.