Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Reducing Gloves, AX Suede Palm, Thinsulate Lining, Lime, L

  • Mfr # 925WP

  • Zoro # G6078873


product price: $38.00
/pr

Key Features

Color
Lime
Palm Material
AX Suede
Lining
Thinsulate
Palm Construction
Grip
Closure Type
pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925WP
Zoro #
G6078873
UPC #
720476181040
Country of Origin
Indonesia

Dimensions

Size
L
Length
13.75"
Glove Width
4.75"

Details

Item
Impact Reducing Gloves
Color
Lime
Palm Material
AX Suede
Lining
Thinsulate
Palm Construction
Grip
Closure Type
pull On
Application
Cold Weather Work, Oil/Gas Drilling, Extraction and Refining, Mining, Demolition, Heavy Construction, Cargo Handling, Ironwork
Standards
EN 388: 3323 X P
Cuff
Neoprene
Features
Reinforced Thumb, Reinforced Index Finger, Impact Resistant, Water Proof, Padded Cuff, Reflective Binding, Cold Resistant, Pull-on Tab

Description

Gloves,Impct-Rdcng,Thrml Wtrprf,Lme,L,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.