Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Pad, Soft, Foam Pad, Fabric, Rubber Cap, hook-and-loop Closure, 1 Straps, Black, Universal

  • Mfr # 350

  • Zoro # G5174434


product price: $45.59
/pr

Key Features

Style
Soft
Cap Material
Fabric, Rubber
Number of Straps
1
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350
Zoro #
G5174434
UPC #
720476183501
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
Universal
Size
Universal

Details

Item
Knee Pad
Style
Soft
Cap Material
Fabric, Rubber
Number of Straps
1
Closure Type
hook-and-loop
Color
Black
Pad Material
Foam
Strap Material
Neoprene
Features
Breathable, Prevent Sweat Behind Knees, Stretchable Strap, Adjustable
Product Type
Knee Pad
Cap Resistance Properties
Abrasion Resistant, Non-Marking, Non-Slip
Cap Stabilization
Stabilizing Cap
Latex Content
Contains Latex
Closure
Hook-and-Loop

Description

Knee Pad, Color Black, Size Universal, Features Breathable, Prevent Sweat Behind Knees, Stretchable Strap, Adjustable, Number of Straps 1, Closure Hook-and-Loop, Strap Material Neoprene, Cap Material Fabric, Rubber, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Abrasion Resistant, Non-Marking, Non-Slip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.