Mechanics Gloves, Silicone Palm, M, Black
Mfr # 821
Zoro # G6077351
product price: $28.15
/prKey Features
Color
Black
Palm Material
Silicone
Application
Warehousing/Distribution, Package Delivery
Standards
EN 388: 2131
Back Material
Breathable Polyester Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
821
Zoro #
G6077351
UPC #
-
Country of Origin
Indonesia
Dimensions
Glove Size
M
Size
M
Details
Item
Mechanics Gloves
Color
Black
Palm Material
Silicone
Application
Warehousing/Distribution, Package Delivery
Standards
EN 388: 2131
Back Material
Breathable Polyester Mesh
Closure Type
hook-and-loop
Glove Palm Material
Silicone
Description
Gloves,Smooth Surface Handlng,Black,M,PR, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.