Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Silicone Palm, XL, Black

  • Mfr # 821

  • Zoro # G6077397


product price: $26.19
/pr

Key Features

Color
Black
Glove Length
13"
Palm Material
Silicone
Application
Warehousing/Distribution, Package Delivery
Standards
EN 388: 2131
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821
Zoro #
G6077397
UPC #
720476172352
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
13"
Size
XL
Glove Thickness
2"

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Silicone
Application
Warehousing/Distribution, Package Delivery
Standards
EN 388: 2131
Back Material
Breathable Polyester Mesh
Closure Type
hook-and-loop
Features
Flexible, Breathable, Pull-on Tab, Hook & Loop Closure, Machine Washable, Molded, Secure Fit, Comfortable, ID Tab
Glove Palm Material
Silicone
Glove Materials
Poly Mesh

Description

Gloves,Smooth Surface Handlng,Blck,XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.