Mechanics Gloves, Synthetic Leather Palm, 2XL, Black/Orange

  • Mfr # 812

  • Zoro # G6077762


product price: $15.39
/pr

Key Features

Color
Black/Orange
Palm Material
Synthetic Leather
Application
General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage
Palm Construction
Synthetic Leather Palm
Standards
EN 388: 2121 X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812
Zoro #
G6077762
UPC #
720476171768
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Size
2XL

Details

Item
Mechanics Gloves
Color
Black/Orange
Palm Material
Synthetic Leather
Application
General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage
Palm Construction
Synthetic Leather Palm
Standards
EN 388: 2121 X
Back Material
Breathable Polyester Mesh
Closure Type
hook-and-loop
Glove Palm Material
Synthetic Leather

Description

Utility Gloves,Standard,Black,2XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.