Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
820
Zoro #
G6077467
UPC #
720476172451
Country of Origin
Indonesia
Dimensions
Glove Size
XL
Details
Item
Mechanics Gloves
Color
Gray
Application
Warehousing/Distribution, Assembly/Fabrication, Material Handling, Construction, Package Delivery
Palm Construction
Abrasion Resistant
Standards
EN 388: 3131 X
Closure Type
hook-and-loop
Description
Gloves,High Abrasion Handling,Gray,XL,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.