Mechanics Impact Gloves, 2XL, Black, Breathable Spandex

  • Mfr # 9001

  • Zoro # G6078648


product price: $43.15
/pr

Key Features

Color
Black
Glove Length
14"
Application
Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
Palm Construction
Padded
Standards
EN 388: 1121 X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001
Zoro #
G6078648
UPC #
720476177760
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
14"
Size
2XL
Glove Thickness
1.50"

Details

Item
Mechanics Impact Gloves
Color
Black
Application
Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
Palm Construction
Padded
Standards
EN 388: 1121 X
Back Material
Breathable Spandex
Closure Type
hook-and-loop
Features
Reinforced Thumb, Impact Resistant, Breathable, Anti-Vibration, Shock Resistant, Knitted, ID Tab, Molded, Hook & Loop Closure, Padded Palm
Finger Coverage
Full Finger

Description

Impact Gloves,Full-Finger,Black,2XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.