Support, w/Suspenders, Spandex, 42-46Waist, 2XL, Black

  • Mfr # EGO11286

  • Zoro # G701858686


product price:  $79.55
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Spandex; Rubber
Width
2 in
Fits Waist Size
42" to 46"
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGO11286
Zoro #
G701858686
UPC #
720476112860
Country of Origin
China

Dimensions

Width
2 in
Size
2XL
Fits Waist Size
42" to 46"
Height
16 in
Length
9.75 in

Details

Item
ProFlex High-performance Back Support
Color
Black
Material
Spandex; Rubber

Description

The ultimate hybrid of safety, support and comfort, this ProFlex High-performance Back Support helps you win your workday tug of war and reduce the risk of back injuries. Nonconductive, patented Sticky Fingers Stays deliver firm and continuous lower back support and offer the greater durability and gripping properties than industry-standard rubber track tape. Power Panel Positioners keep power panels in place so they are accessible when needed for improved functionality and compliance. Innovative V-shape and adjustable, detachable suspenders allow a better fit. Design also features spandex body material and stretchable bias binding with zigzag stitching. Back support is great in material handling, construction, warehouse/distribution, maintenance, freight/baggage, assembly/fabrication and landscaping/grounds. The 2X large size fits waists that measure from 42" to 46".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.