
Support, w/Suspenders, Spandex, Up
Mfr # EGO11281
Zoro # G601858700
product price: $75.55
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Spandex; Rubber
Width
2"
Length
25"
Size
XS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGO11281
Zoro #
G601858700
UPC #
720476112815
Country of Origin
China
Dimensions
Width
2"
Length
25"
Size
XS
Details
Item
ProFlex 2000SF High-performance Back Support
Color
Black
Material
Spandex; Rubber
Description
The ultimate hybrid of safety, support and comfort, this ProFlex High-performance Back Support helps you win your workday tug of war and reduce the risk of back injuries. Nonconductive, patented Sticky Fingers Stays deliver firm and continuous lower back support and offer the greater durability and gripping properties than industry-standard rubber track tape. Power Panel Positioners keep power panels in place so they are accessible when needed for improved functionality and compliance. Innovative V-shape and adjustable, detachable suspenders allow a better fit. Design also features spandex body material and stretchable bias binding with zigzag stitching. Back support is great in material handling, construction, warehouse/distribution, maintenance, freight/baggage, assembly/fabrication and landscaping/grounds. Extra-small size fits waists that measure up to 25".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.