Zoro Homepage

Thermal Gloves, Synthetic Leather Palm, Fleece Lining, Black, XL

  • Mfr # 816

  • Zoro # G6077957


product price: $26.49
/pr

Key Features

Color
Black
Palm Material
Synthetic Leather
Lining
Fleece
Palm Construction
Synthetic Leather Palm
Cuff
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816
Zoro #
G6077957
UPC #
720476173458
Country of Origin
Indonesia

Dimensions

Size
XL
Length
12 in
Glove Width
4.75"

Details

Item
Thermal Gloves
Color
Black
Palm Material
Synthetic Leather
Lining
Fleece
Palm Construction
Synthetic Leather Palm
Cuff
Elastic
Application
Cold Weather Detail Work, Cold Storage/Refrigeration, Construction, Service Techs, Installation, Hunting/Fishing, Outdoor Recreation
Standards
EN 388: 2231 X
Features
Machine Washable, Reinforced Palm Pad, Reflective Accent, Weather Resistant, Flexible, Brow Wipe Thumb, Reinforced Thumb, Pull-on Tab, Durable, Rugged, Cold Resistant, Elastic Cuff, ID Tab
Insulated
Yes

Description

Gloves,Thermal Flip-Top,Black,XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.