Thermal Gloves, Synthetic Leather Palm, Fleece Lining, Black, 2XL

  • Mfr # 816

  • Zoro # G6077948


product price:  $27.89
/pr

Key Features

Color
Black
Palm Material
Synthetic Leather
Lining
Fleece
Application
Cold Weather Detail Work, Cold Storage/Refrigeration, Construction, Service Techs, Installation, Hunting/Fishing, Outdoor Recreation
Standards
EN 388: 2231 X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
816
Zoro #
G6077948
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
2XL

Details

Item
Thermal Gloves
Color
Black
Palm Material
Synthetic Leather
Lining
Fleece
Application
Cold Weather Detail Work, Cold Storage/Refrigeration, Construction, Service Techs, Installation, Hunting/Fishing, Outdoor Recreation
Standards
EN 388: 2231 X
Palm Construction
Synthetic Leather Palm
Cuff
Elastic

Description

Gloves,Thermal Flip-Top,Black,2XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.