Utility Gloves, AX Suede Palm, Black
Mfr # 817WP
Zoro # G6078051
product price: $30.86
/prKey Features
Color
Black
Palm Material
AX Suede
Minimum Temperature
Not Rated
Palm Construction
Reinforced
Cuff
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
817WP
Zoro #
G6078051
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
M
Details
Item
Utility Gloves
Color
Black
Palm Material
AX Suede
Minimum Temperature
Not Rated
Palm Construction
Reinforced
Cuff
Neoprene
Closure Type
hook-and-loop
Standards
EN 388: 3423 X
Application
Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Service Techs, Hunting/Fishing, Outdoor Recreation
Description
Utlty Gloves,Thrml Wtrprf,Blk,M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.