Zoro Homepage

Utility Gloves, AX Suede Palm, Black

  • Mfr # 817WP

  • Zoro # G6078060


product price: $34.29
/pr

Key Features

Color
Black
Palm Material
AX Suede
Minimum Temperature
Not Rated
Application
Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Service Techs, Hunting/Fishing, Outdoor Recreation
Closure Type
hook-and-loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817WP
Zoro #
G6078060
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
2XL

Details

Item
Utility Gloves
Color
Black
Palm Material
AX Suede
Minimum Temperature
Not Rated
Application
Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Service Techs, Hunting/Fishing, Outdoor Recreation
Closure Type
hook-and-loop
Cuff
Neoprene
Standards
EN 388: 3423 X
Palm Construction
Reinforced

Description

Utlty Gloves,Thrml Wtrprf,Blk,2XL,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.