Utility Gloves, Thinsulate Lining, Black, 2XL
Mfr # 818WP
Zoro # G6078121
product price: $36.29
/prKey Features
Color
Black
Lining
Thinsulate
Minimum Temperature
Not Rated
Closure Type
hook-and-loop
Application
Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Cargo Handling, Service Techs, Marine, Hunting/Fishing, Outdoor Recreation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
818WP
Zoro #
G6078121
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
2XL
Details
Item
Utility Gloves
Color
Black
Lining
Thinsulate
Minimum Temperature
Not Rated
Closure Type
hook-and-loop
Application
Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Cargo Handling, Service Techs, Marine, Hunting/Fishing, Outdoor Recreation
Standards
EN 388: 3322 X
Cuff
Neoprene
Description
Utlty Glove,Perf Thrml Wtrprf,Blk,2XL,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.