Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Gloves, Thinsulate Lining, Black, S

  • Mfr # 818WP

  • Zoro # G6078158


product price: $36.29
/pr

Key Features

Color
Black
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff
Neoprene
Application
Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Cargo Handling, Service Techs, Marine, Hunting/Fishing, Outdoor Recreation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818WP
Zoro #
G6078158
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
S

Details

Item
Utility Gloves
Color
Black
Lining
Thinsulate
Minimum Temperature
Not Rated
Cuff
Neoprene
Application
Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Cargo Handling, Service Techs, Marine, Hunting/Fishing, Outdoor Recreation
Closure Type
hook-and-loop
Standards
EN 388: 3322 X

Description

Utlty Gloves,Perf Thrml Wtrprf,Blk,S,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.