Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrist Support, Elastic, Single Strap, Left, Black, Size S

  • Mfr # 4000

  • Zoro # G5171223


product price: $14.69
/ea

Key Features

Ergonomic Support Size
S
Color
Black
Style
Single Strap
Material
Elastic
Fits
Up to 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000
Zoro #
G5171223
UPC #
720476700128
Country of Origin
China

Dimensions

Ergonomic Support Size
S

Details

Item
Wrist Support
Color
Black
Style
Single Strap
Material
Elastic
Fits
Up to 6 in
Wrist
Left
Features
Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment

Description

Wrist Support, Single Strap Style, Ergonomic Support Size S, Fits Up to 6 in, Wrist Left, Black, Elastic, Features Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.