Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrist Support, Neoprene, Single Strap, Left, Black, Size XL

  • Mfr # 70018

  • Zoro # G4829815


product price: $16.75
/ea

Key Features

Ergonomic Support Size
XL
Color
Black
Style
Single Strap
Material
Neoprene
Fits
8 in+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70018
Zoro #
G4829815
UPC #
720476700180
Country of Origin
China

Dimensions

Ergonomic Support Size
XL

Details

Item
Wrist Support
Color
Black
Style
Single Strap
Material
Neoprene
Fits
8 in+
Wrist
Left
Features
Two Stage Hook and Loop Closure, Open Center Stay

Description

Wrist Support, Single Strap Style, Ergonomic Support Size XL, Fits 8 in+, Wrist Left, Black, Neoprene, Features Two Stage Hook and Loop Closure, Open Center Stay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.