Shop PROFLEX
See all product information
Create Account
High Dexterity Impact Gloves, Large, ANSI Cut-Resistance Level: A1, Black
- Mfr # 17784
- Zoro # G516312069
product price:Â
$
32.49
/ea
Key Features
Glove Size
L
Finger Style
Half Finger
Glove Materials
Spandex®/Neoprene/Polyester
Series
901
Lining
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17784
- Zoro #
- G516312069
- UPC #
- 720476177845
- Country of Origin
- Indonesia
- Finger Style
- Half Finger
- Glove Materials
- Spandex®/Neoprene/Polyester
- Series
- 901
- Lining
- Unlined
- Palm Material
- Leather
- Color
- Black
- Closure Type
- Hook and Loop
- Features
- Resists Abrasion, Cut, Puncture, Shock and Tear
Dimensions
- Glove Size
- L
Description
Ergodyne ProFlex anti-vibration gloves high dexterity, series: 901, L, leather palm, Spandex/Neoprene/polyester, black, half finger style, unlined lining, hook and loop closure, A1 ANSI cut-resistance level, resists: abrasion, cut, puncture, shock and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.