Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProFlex 380 Standard Foam Kneeling Pad - 1in

  • Mfr # EGO18380

  • Zoro # G701846775


product price: $39.95
/ea

Key Features

Color
Black
Width
14"
Length
21"
Material
Foam
Features
Silicone-free; Petroleum Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGO18380
Zoro #
G701846775
UPC #
720476183808
Country of Origin
Taiwan, Province of China

Dimensions

Width
14"
Length
21"
Thickness
1"

Details

Color
Black
Item
ProFlex Kneeling Pads
Material
Foam
Features
Silicone-free; Petroleum Resistant

Description

ProFlex 380 Standard Kneeling Pad provides cushioning comfort and knee protection for static kneeling situations. Thick, nitrile rubber (NBR), closed cell foam will keep its shape over time and won't absorb liquids. Durable, closed-cell foam is nonconductive, petroleum-resistant, water-resistant and silicone-free. Convenient, built-in handle allows easy transport and hanging storage, making it the perfect knee cushion for working at your job, garage, garden or home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.