Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, AX Suede Palm, 2XL, Black/Gray

  • Mfr # 810

  • Zoro # G6077333


product price: $19.56
/pr

Key Features

Color
Black/Gray
Glove Length
13.25"
Palm Material
AX Suede
Application
General Work, Warehousing/Distribution, Assembly/Fabrication, Mechanics, Service Techs, Landscaping, Maintenance, Freight/Baggage
Palm Construction
Reinforced Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810
Zoro #
G6077333
UPC #
720476172260
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
13.25"
Size
2XL
Glove Thickness
2"

Details

Item
Mechanics Gloves
Color
Black/Gray
Palm Material
AX Suede
Application
General Work, Warehousing/Distribution, Assembly/Fabrication, Mechanics, Service Techs, Landscaping, Maintenance, Freight/Baggage
Palm Construction
Reinforced Palm
Standards
EN 388: 3121 X
Closure Type
hook-and-loop
Features
ID Tab, Breathable, Pull-on Tab, Reinforced Thumb, Durable, Abrasion Resistant, Reinforced, Molded, Hook & Loop Closure, Reinforced Palm Pad
Glove Palm Material
AX Suede

Description

Utility Gloves,Reinforced,Black,2XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.