Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proflex By Ergodyne Mechanics Gloves, Synthetic Leather Palm, 2XL, Black/Orange 815

Mechanics Gloves, Synthetic Leather Palm, 2XL, Black/Orange (Discontinued)

  • Mfr # 815
  • Zoro # G6077808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815
Zoro #
G6077808
UPC #
720476172062
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
13.25"
Glove Thickness
2"

Details

Item
Mechanics Gloves
Color
Black/Orange
Palm Material
Synthetic Leather
Application
General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage
Palm Construction
Synthetic Leather Palm
Standards
EN 388: 2121 X
Cuff
Elastic Gauntlet
Features
Machine Washable, Reinforced Thumb, ID Tab, Flexible, Breathable, Elastic Wrist, Comfortable, Reinforced Saddle, Pull-on Tab, Snug Fit, Gauntlet Wrist, Durable Grip
Glove Palm Material
Synthetic Leather

Description

Utility Gloves,QuickCuff,Black,2XL,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.