Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proflex By Ergodyne Mechanics Gloves, L, Gray 820

Mechanics Gloves, L, Gray (Discontinued)

  • Mfr # 820
  • Zoro # G6077403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820
Zoro #
G6077403
UPC #
720476172444
Country of Origin
Indonesia

Dimensions

Glove Size
L

Details

Item
Mechanics Gloves
Color
Gray
Application
Warehousing/Distribution, Assembly/Fabrication, Material Handling, Construction, Package Delivery
Palm Construction
Abrasion Resistant
Standards
EN 388: 3131 X
Closure Type
hook-and-loop

Description

Gloves,High Abrasion Handling,Gray,L,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.