Rescue Gloves, L, Synthetic Leather, PR (Discontinued)
- Mfr # 97-975
- Zoro # G3590151
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97-975
Zoro #
G3590151
UPC #
720476163848
Country of Origin
Indonesia
Dimensions
Size
L
Details
Item
Rescue Gloves
Palm Material
Synthetic Leather
Standards
EN 388, EN 420
Cuff
Shirred Elastic
Knuckle Padding Material
EVA
Finger Style
Full Finger
Color
Black
Application
Fire Rescue/EMT, Demolition, Heavy Construction, Masonry, Drilling/Mining, Oil/Gas Refining, Recycling and Heat Friction Resistant
Stitching
Kevlar(R)
Back Material
Schoeller(R)
Description
Rescue Gloves, L, Black, Palm Material Synthetic Leather, Back Material Schoeller(R), Shirred Elastic Cuff, Knuckle Padding Material EVA, Stitching Kevlar(R), Full Finger, Standards EN 388, EN 420, Application Fire Rescue/EMT, Demolition, Heavy Construction, Masonry, Drilling/Mining, Oil/Gas Refining, Recycling and Heat Friction Resistant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.