Rescue Gloves, S, Synthetic Leather, PR (Discontinued)
- Mfr # 97-975
- Zoro # G3590133
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97-975
Zoro #
G3590133
UPC #
720476163824
Country of Origin
Indonesia
Dimensions
Size
S
Details
Item
Rescue Gloves
Palm Material
Synthetic Leather
Standards
EN 388, EN 420
Application
Fire Rescue/EMT, Demolition, Heavy Construction, Masonry, Drilling/Mining, Oil/Gas Refining, Recycling and Heat Friction Resistant
Color
Black
Cuff
Shirred Elastic
Stitching
Kevlar(R)
Finger Style
Full Finger
Back Material
Schoeller(R)
Knuckle Padding Material
EVA
Description
Rescue Gloves, S, Black, Palm Material Synthetic Leather, Back Material Schoeller(R), Shirred Elastic Cuff, Knuckle Padding Material EVA, Stitching Kevlar(R), Full Finger, Standards EN 388, EN 420, Application Fire Rescue/EMT, Demolition, Heavy Construction, Masonry, Drilling/Mining, Oil/Gas Refining, Recycling and Heat Friction Resistant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.