Thermal Waterproof Utility Gloves, AX Suede Palm, Black, 2XL
Mfr # 817
Zoro # G6078079
product price: $29.15
/prKey Features
Color
Black
Palm Material
AX Suede
Application
Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Service Techs, Hunting/Fishing, Outdoor Recreation
Standards
EN 388: 3423 X
Palm Construction
Reinforced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
817
Zoro #
G6078079
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
2XL
Details
Item
Thermal Waterproof Utility Gloves
Color
Black
Palm Material
AX Suede
Application
Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Service Techs, Hunting/Fishing, Outdoor Recreation
Standards
EN 388: 3423 X
Palm Construction
Reinforced
Closure Type
hook-and-loop
Cuff
Neoprene
Description
Utlty Gloves,Reinforcd Thrml,Blck,2XL,PR, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.