Zoro Homepage

20 Drop In Single Basin SMC Laundry Sink

  • Mfr # PFLT1720D

  • Zoro # G513310693


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Overall Length
20 in
Bowl Depth
10 in
Overall Width
17 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFLT1720D
Zoro #
G513310693
UPC #
781889971437
Country of Origin
China

Dimensions

Overall Length
20 in
Bowl Depth
10 in
Overall Width
17 in

Details

Material
Polypropylene
Finish
White

Description

The PROFLO brand represents plumbing products that are designed and manufactured for Exceeding Your Expectations. From faucets, fixtures, accessories and bathing products to repair products, pumps and behind-the-wall products, you can count on PROFLO to deliver style, quality and value.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.